Check Availability
  • RWM 

    5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load Rating

  • Item # 53CG53
  • Mfr. Model # 65-UPC-0520-R
5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CG53
Mfr. Model # 65-UPC-0520-R
UNSPSC #31162701
Shipping Weight 7.3 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 750 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polypropylene
Wheel Color Blue
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
Outside Bolt Hole Spacing 3" x 3"
Caster Wheel Bearings Plain
Caster Max. Temp. 175 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ISO 9001, ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Swivel Radius 2"
Replacement Wheel Mfr. No. UPC-0520-08
Includes Complete Caster
Durometer 95 Shore A
Core Color Gray
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc
Thread Guards No
Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In