Check Availability
  • RUTHERFORD 

    Glass Door Bracket,1-5/8" Lx1" Wx7-1/4"H

  • Item # 400A49
  • Mfr. Model # GB7112 32
Glass Door Bracket,1-5/8" Lx1" Wx7-1/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400A49
Mfr. Model # GB7112 32
UNSPSC #46171503
Shipping Weight 1.5 lbs
Country of Origin Canada *
Item Glass Door Bracket
Type Glass Doors Without Mounting Rails
Material Aluminum
Color Silver
Finish Polished Stainless Steel
Length 1-5/8"
Height 7-1/4"
Width 1"
For Use With 8371 Magnetic Locks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions