Check Availability
  • RUTHERFORD 

    Backlit Access Keypad, 12VDC, 2-3/4" W

  • Item # 400A37
  • Mfr. Model # 9325I
Backlit Access Keypad, 12VDC, 2-3/4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400A37
Mfr. Model # 9325I
UNSPSC #46171503
Shipping Weight 0.53 lbs
Country of Origin United Kingdom *
Item Backlit Access Keypad
Type Indoor
Switch Action Instant Open
Material Plastic
Finish Painted
Depth 5/32"
Height 4-1/2"
Width 2-3/4"
Button Color Red
Color Black
Rating 5A @ 30VDC
Input Voltage 12VDC
Output SPDT Relay
Operating Temp. -4 Degrees to 131 Degrees F
Event Audit Trail No
Max. User Codes 120
Keypad 12 Button
Cylinder No
Standards UL Listed
For Use With Access Controls
* This product's country of origin is subject to change

Compliance and Restrictions