Check Availability
  • Cabinet Knobs
  • RUSTICWARE 

    Cabinet Knob, Round, Coated Black

  • Item # 52WN08
  • Mfr. Model # 921BLK
Cabinet Knob, Round, Coated Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WN08
Mfr. Model # 921BLK
UNSPSC #31162801
Shipping Weight 0.32 lbs
Country of Origin China *
Item Cabinet Knob
Shape Round
Material Zinc
Finish Coated Black
Projection 1"
Diameter 1-5/16"
Screw Size #8 - 32, 1" and 1-1/2"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In