Check Availability
  • Cabinet Knobs
  • RUSTICWARE 

    Cabinet Knob, Round Smooth, Satin Nickel

  • Item # 52WN02
  • Mfr. Model # 950SN
Cabinet Knob, Round Smooth, Satin Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WN02
Mfr. Model # 950SN
UNSPSC #31162801
Shipping Weight 0.34 lbs
Country of Origin China *
Item Cabinet Knob
Shape Round Smooth
Material Zinc
Finish Satin Nickel
Projection 1-1/8"
Diameter 1-1/4"
Screw Size #8 - 32, 1" and 1-1/2"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In