Check Availability
  • RUST-OLEUM 

    White Acrylic Enamel Coating, Gloss Finish, 260 to 620 sq. ft./gal Coverage, Size: 1 gal.

  • Item # 45MR02
  • Mfr. Model # 206916
White Acrylic Enamel Coating, Gloss Finish, 260 to 620 sq. ft./gal Coverage, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45MR02
Mfr. Model # 206916
UNSPSC #31211501
Shipping Weight 11.52 lbs
Country of Origin USA *
Item Acrylic Enamel Coating
Base Type Solvent
Resin Type Acrylic Urethane
Color Family Whites
Color White
Finish Gloss
Size 1 gal.
VOC Content Less than 250g/L
Coverage 260 to 620 sq. ft./gal
Exposure Conditions Moderate to Severe
Dry Time 7 to 9 hr.
Dry Time Recoat 14 hr. to 2 days
Cure Time 7 days
Application Temperature 40 Degrees to 100 Degrees F
Application Method Brush, Roll, Spray
For Use With Mfr. No. 206879
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.