Check Availability
  • RUST-OLEUM 

    Water-Base Traffic Zone Striping Paint, White, 1 gal.

  • Item # 3XH15
  • Mfr. Model # 2391402
  • (1)
Water-Base Traffic Zone Striping Paint, White, 1 gal. Traffic Zone Striping Paint,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This single-component, water-based acrylic coating is ideal for large striping jobs including commercial parking lots, stadiums, athletic facilities, and curbs. Use for old/new asphalt, concrete, and grass. You can apply with brush, roller, or bulk striping machine. Suitable for mild to moderate exposure in interior/exterior applications.
Show More Close
 

Technical Specifications

Item # 3XH15
Mfr. Model # 2391402
UNSPSC #31211508
Catalog Page 1612
Shipping Weight 14.25 lbs
Country of Origin USA *
Item Traffic Zone Striping Paint
Base Type Water
Line Striping Aerosol No
Paint Color Family Whites
Color White
Size 1 gal.
Striping and Marking Paint and Chalk Item Traffic Zone Striping Paint
Paint and Primer Sub Category Traffic Zone Striping Paint
Paint and Primer Surface Material Asphalt, Concrete, Grass
Paint and Primer Application Method Brush, Roller, Striping Machine
Coverage 330 to 690 Linear ft./4" Strip
Net Weight 1 gal.
Dry Time 4 hrs.
Dry Time Tack Free 1/2 hr.
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Mild to Moderate
VOC Content Less than 100 g/L
For Use With Striping Machines
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms