Check Availability
  • RUST-OLEUM 

    Water-Base Traffic Zone Striping Paint, Red, 1 gal.

  • Item # 34UL62
  • Mfr. Model # 283868
Water-Base Traffic Zone Striping Paint, Red, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fast-drying, water-based paint can accept traffic after just 8 hours, making it ideal for large striping jobs on interior or exterior surfaces in commercial parking lots, stadiums, and athletic facilities. Semi-gloss finish.
Show More Close
 

Technical Specifications

Item # 34UL62
Mfr. Model # 283868
UNSPSC #31211502
Catalog Page 1612
Shipping Weight 10.65 lbs
Country of Origin USA *
Item Traffic Zone Striping Paint
Base Type Water
Line Striping Aerosol Yes
Paint Color Family Reds
Color Red
Size 1 gal.
Striping and Marking Paint and Chalk Item Traffic Zone Striping Paint
Paint and Primer Sub Category Traffic Zone Striping Paint
Paint and Primer Surface Material Asphalt, Concrete
Paint and Primer Application Method Brush, Roller, Spray
Coverage 250 to 450 Linear ft./4"
Net Weight 1 gal.
Dry Time 4 hrs.
Dry Time Tack Free 30 min.
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Interior/Exterior
VOC Content Less than 100g/L
* This product's country of origin is subject to change