Check Availability
  • RUST-OLEUM 

    Water-Base Precision Line Marking Paint, Clear, 16 oz.

  • Item # 1PTH2
  • Mfr. Model # 1801838
Water-Base Precision Line Marking Paint, Clear, 16 oz. Marking Paint,16 oz.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Industrial Choice® inverted marking paints feature a Precision Line® spray tip. Provides fast-drying, highly visible markings. Water-based markings last 1 to 3 months when undisturbed. VOC/MIR compliant and USDA acceptable. M1800 System.
Show More Close
 

Technical Specifications

Item # 1PTH2
Mfr. Model # 1801838
UNSPSC #31211507
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Precision Line Marking Paint
Base Type Water
Line Striping Aerosol Yes
Paint Color Family Clears
Color Clear
Size 16 oz.
Striping and Marking Paint and Chalk Item Precision Line Marking Paint
Paint and Primer Sub Category General Purpose Marking Paint
Paint and Primer Surface Material Grass, Gravel
Paint and Primer Application Method Marking Wand, Spray
Coverage 600 to 700 Linear ft./2" Strip
Net Weight 16 oz.
Dry Time Less than 5 min.
Dry Time Tack Free 5 min.
Application Temperature 40 to 100 Degrees F
Exposure Conditions Mild to Moderate
Standards MIR Compliant
For Use With Mfr. No. 2393000, 210188
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov