Check Availability
  • RUST-OLEUM 

    Water-Base Line Marking Paint, Fluorescent Blue, 17 oz.

  • Item # 10Z861
  • Mfr. Model # 205176
Water-Base Line Marking Paint, Fluorescent Blue, 17 oz. Marking Paint,17 oz.,Fl Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Industrial Choice® inverted marking paints feature a Precision Line® spray tip. Provides fast-drying, highly visible markings. Water-based markings last 1 to 3 months when undisturbed. VOC/MIR compliant and USDA acceptable. M1800 System.
Show More Close
 

Technical Specifications

Item # 10Z861
Mfr. Model # 205176
UNSPSC #31211507
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Line Marking Paint
Base Type Water
Line Striping Aerosol Yes
Paint Color Family Blues
Color Fluorescent Blue
Size 20 oz.
Striping and Marking Paint and Chalk Item Line Marking Paint
Paint and Primer Sub Category General Purpose Marking Paint
Paint and Primer Surface Material Asphalt, Concrete, Grass
Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
Coverage 600 to 700 Linear ft./2" Strip
Net Weight 17 oz.
Dry Time Less than 5 min.
Dry Time Tack Free 10 min.
Application Temperature 40 Degrees to 90 Degrees F
Exposure Conditions Mild to Moderate
For Use With Marking Guns
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.