Check Availability
  • RUST-OLEUM 

    Water-Base Athletic Field Striping Paint, Yellow

  • Item # 3BU15
  • Mfr. Model # 206045
Water-Base Athletic Field Striping Paint, Yellow Athletic Field Striping Paint,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Industrial Choice® athletic field inverted striping paints have a fast drying, water-based formula to create bright, crisp lines. VOC/MIR compliant and USDA acceptable. AF1600 System.
Show More Close
 

Technical Specifications

Item # 3BU15
Mfr. Model # 206045
UNSPSC #31211507
Catalog Page 1611
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Athletic Field Striping Paint
Base Type Water
Line Striping Aerosol Yes
Paint Color Family Yellows
Color Yellow
Size 17 oz.
Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
Paint and Primer Sub Category Boundary Marking Paint
Paint and Primer Surface Material Concrete, Grass, Gravel
Paint and Primer Application Method Marking Wand, Spray
Coverage 100 to 200 Linear ft./3 In.
Dry Time 1/2 hr.
Dry Time Tack Free Less than 30 min
Application Temperature 32 to 90 Degrees F
Exposure Conditions Mild to Moderate
For Use With Mfr. No. 2395000
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms