Check Availability
  • RUST-OLEUM 

    Water-Base Athletic Field Striping Paint, White, 17 oz.

  • Item # 3BU13
  • Mfr. Model # 206043
Water-Base Athletic Field Striping Paint, White, 17 oz. Athletic Field Striping Paint,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3BU13
Mfr. Model # 206043
UNSPSC #31211507
Catalog Page 1611
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Athletic Field Striping Paint
Base Type Water
Line Striping Aerosol Yes
Paint Color Family Whites
Color White
Size 17 oz.
Striping and Marking Paint and Chalk Item Athletic Field Striping Paint
Paint and Primer Sub Category Boundary Marking Paint
Paint and Primer Surface Material Concrete, Grass, Gravel
Paint and Primer Application Method Marking Wand, Spray
Coverage 100 to 200 Linear ft./3 In.
Net Weight 17 oz.
Dry Time 1/2 hr.
Dry Time Tack Free Less than 30 min
Application Temperature 32 to 90 Degrees F
Exposure Conditions Mild to Moderate
For Use With Mfr. No. 206346
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms