Check Availability
  • RUST-OLEUM 

    Universal Spray Paint in Flat Black for Aluminum, Metal, Wood, 12 oz.

  • Item # 40PM65
  • Mfr. Model # 245198
Universal Spray Paint in Flat Black for Aluminum, Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® spray paint is formulated for a variety of surfaces including concrete, metal, plastic, vinyl, and wood. The innovative Rust-Oleum Universal® spray system allows you to dispense spray at any angle—even upside down.
Show More Close
 

Technical Specifications

Item # 40PM65
Mfr. Model # 245198
UNSPSC #31211507
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Universal
Paint Color Family Blacks
Color Black
Paint and Primer Finish Flat
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Aluminum, Metal, Wood
Base Type Solvent
Resin Type Alkyd
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 30 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 hr.
Coverage 10 to 15 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.