Check Availability
  • RUST-OLEUM 

    Universal Hammered Spray Paint in Hammered Antique Pewter for Aluminum, Metal, Wood, 12 oz.

  • Item # 40PM86
  • Mfr. Model # 271481
Universal Hammered Spray Paint in Hammered Antique Pewter for Aluminum, Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Rust-Oleum® spray paint features primer and paint all in one for greater coverage and durability over a variety of substrates. This rust-preventative formula dries to a chip- and fade-resistant finish. Innovative trigger design allows fast and efficient coverage and you can dispense spray at any angle.
Show More Close
 

Technical Specifications

Item # 40PM86
Mfr. Model # 271481
UNSPSC #31211507
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Hammered Spray Paint
Paint Sub-Brand Universal
Paint Color Family Silvers
Color Antique Pewter
Paint and Primer Finish Hammered
Net Weight 12 oz.
Spray Paints Item Hammered Spray Paint
Paint and Primer Surface Material Aluminum, Metal, Wood
Base Type Solvent
Resin Type Alkyd
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 30 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 hr.
Coverage 10 to 15 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.