Check Availability
  • RUST-OLEUM 

    Universal Hammered Spray Paint in Hammered White for Aluminum, Metal, Wood, 12 oz.

  • Item # 40PM53
  • Mfr. Model # 267298
Universal Hammered Spray Paint in Hammered White for Aluminum, Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This Rust-Oleum® spray paint features primer and paint all in one for greater coverage and durability over a variety of substrates. This rust-preventative formula dries to a chip- and fade-resistant finish. Innovative trigger design allows fast and efficient coverage and you can dispense spray at any angle.
Show More Close
 

Technical Specifications

Item # 40PM53
Mfr. Model # 267298
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hammered Spray Paint
Paint Sub-Brand Universal
Paint Color Family Whites
Color White
Paint and Primer Finish Hammered
Net Weight 12 oz.
Spray Paints Item Hammered Spray Paint
Paint and Primer Surface Material Aluminum, Metal, Wood
Base Type Solvent
Resin Type Alkyd
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 30 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 hr.
Coverage 10 to 15 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov