Check Availability
  • RUST-OLEUM 

    Translucent Wood Stain for Wood, Golden Oak, 1 gal.

  • Item # 1TBH5
  • Mfr. Model # 211889
Translucent Wood Stain for Wood, Golden Oak, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

For interior use only, this Varathane® wood stain features a soya oil-based formula that enhances natural wood grains. No need for constant remixing or stirring. Dries in four hours.
Show More Close
 

Technical Specifications

Item # 1TBH5
Mfr. Model # 211889
UNSPSC #31211706
Catalog Page 0
Shipping Weight 8.88 lbs
Country of Origin USA *
Stains and Sealers Product Grouping Wood Stain
For Use On Surface Material Wood
Paint Base Type Oil
Paint Color Family Clears
Color Golden Oak
Size 1 gal.
Finish Translucent
Coverage 225 to 275 sq. ft.
VOC Content Less Than550g/L
Dry Time Recoat 2 hr.
Dry Time 2 hr.
Dry Time Tack Free 1 to 2hr.
Application Temperature 55 to 90 Degrees F
Application Method Brush Only
Standards USDA Acceptable
Item Wood Stain
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.