Check Availability
  • RUST-OLEUM 

    Stops Rust® Textured Spray Paint in Textured Aged Iron for Concrete, Masonry, Metal, Wood, 12 oz.

  • Item # 2CEF1
  • Mfr. Model # 223525
Stops Rust® Textured Spray Paint in Textured Aged Iron for Concrete, Masonry, Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® textured spray paint provides a durable, corrosion-resistant coating on metal, concrete masonry, or wood. Can be used on chairs, light fixtures, tables, tool chests and more. Container features a comfort tip with a wider finger pad to help reduce fatigue due to continuous spraying.
Show More Close
 

Technical Specifications

Item # 2CEF1
Mfr. Model # 223525
UNSPSC #31211507
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Textured Spray Paint
Paint Sub-Brand Stops Rust(R)
Paint Color Family Silvers
Color Aged Iron
Paint and Primer Finish Textured
Net Weight 12 oz.
Spray Paints Item Textured Spray Paint
Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 15 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 hr.
Coverage 4-6 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms