Check Availability
  • RUST-OLEUM 

    Stops Rust® Metallic Spray Paint in Metallic Silver for Concrete, Masonry, Metal, Wood, 11 oz.

  • Item # 1PTG2
  • Mfr. Model # 7271830
Stops Rust® Metallic Spray Paint in Metallic Silver for Concrete, Masonry, Metal, Wood, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® metallic spray paint provides a durable, corrosion-resistant coating on metal, concrete masonry, or wood. Can be used on chairs, light fixtures, tables, tool chests and more. Container features a comfort tip with a wider finger pad to help reduce fatigue due to continuous spraying.
Show More Close
 

Technical Specifications

Item # 1PTG2
Mfr. Model # 7271830
UNSPSC #31211507
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Metallic Spray Paint
Paint Sub-Brand Stops Rust(R)
Paint Color Family Silvers
Color Silver
Paint and Primer Finish Metallic
Net Weight 11 oz.
Spray Paints Item Metallic Spray Paint
Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 10 min.
Dry Time Recoat 24 hr.
Dry Time 30 min.
Coverage 10 to 12 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms