Check Availability
  • RUST-OLEUM 

    Spray Paint in Matte Black for Metal, Plastic, 11 oz.

  • Item # 6PEV1
  • Mfr. Model # 251574
Spray Paint in Matte Black for Metal, Plastic, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® Trim & Bumper Paint renews and protects weathered or discolored bumpers and moldings. Closely matches the OEM matte black finish found on the trim, moldings, rearview mirror covers, bumpers, and rub strips of most vehicles. Fast-drying paint contains Stops Rust® weather-resistant formula that protects against corrosion; restores original appearance. Features comfort tip that allows you to easily spray at any angle for smooth finish.
Show More Close
 

Technical Specifications

Item # 6PEV1
Mfr. Model # 251574
UNSPSC #31211507
Catalog Page 907
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Spray Paint
Paint Color Family Blacks
Color Black
Paint and Primer Finish Matte
Net Weight 11 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Plastic
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 1 hr.
Dry Time Recoat 1 to 24 hr.
Dry Time 1 hr.
Coverage 14 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.