Check Availability
  • RUST-OLEUM 

    Spray Paint in Gloss Yellow (Matches John Deere) for Concrete, Masonry, Metal, Wood, 12 oz.

  • Item # 4YKZ7
  • Mfr. Model # 249275
Spray Paint in Gloss Yellow (Matches John Deere) for Concrete, Masonry, Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® Automotive Farm Equipment Paint contains Stops Rust® weather-resistant formula that protects against corrosion and harsh elements; helps restore original appearance. This yellow coating spray with comfort tip allows you to spray at any angle improving the color of your farm equipment, providing a long lasting finish that will not rust or fade.
Show More Close
 

Technical Specifications

Item # 4YKZ7
Mfr. Model # 249275
UNSPSC #31211507
Catalog Page 907
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Color Family Yellows
Color Yellow (Matches John Deere)
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 100 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 10 to 20 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 1 to 2 hr.
Coverage 14 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.