Check Availability
  • RUST-OLEUM 

    Spray Paint in Gloss White for Plastic, 12 oz.

  • Item # 6PET1
  • Mfr. Model # 248650
Spray Paint in Gloss White for Plastic, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® Paint for Plastic. This white coating renews and restores a variety of indoor and outdoor plastics, such as resin, PVC, fiberglass, polypropylene, and polystyrene; no primer needed. Works well on chairs, tables, and outside planters. Features comfort tip that allows you to easily spray at any angle.
Show More Close
 

Technical Specifications

Item # 6PET1
Mfr. Model # 248650
UNSPSC #31211507
Catalog Page 907
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Color Family Whites
Color White
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Plastic
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 1 hr.
Dry Time Recoat 1 to 24 hr.
Dry Time 24 hr.
Coverage 10 to 12 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.