Check Availability
  • RUST-OLEUM 

    Spray Paint in Gloss Blue for Metal, 12 oz.

  • Item # 6PEU1
  • Mfr. Model # 251593
Spray Paint in Gloss Blue for Metal, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® Caliper Paint lets you custom-color the brake calipers, drums, rotors, and springs on your car or truck. It's formulated to resist the high temperatures and brake dust of harsh braking. For best results, clean the surfaces first with Rust-Oleum Caliper Cleaner No. 6PEU3, sold separately.
Show More Close
 

Technical Specifications

Item # 6PEU1
Mfr. Model # 251593
UNSPSC #31211507
Catalog Page 907
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Spray Paint
Paint Color Family Blues
Color Blue
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 1 hr.
Dry Time Recoat 1 to 24 hr.
Dry Time 1 hr.
Coverage 14 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.