Check Availability
  • RUST-OLEUM 

    Spray Paint Sunburst Yellow for Metal, Wood, 12 oz.

  • Item # 36RD95
  • Mfr. Model # 7747830
Spray Paint Sunburst Yellow for Metal, Wood, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36RD95
Mfr. Model # 7747830
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Aerosol Paint
Paint Color Family Yellows
Color Sunburst Yellow
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Wood
Base Type Solvent
Resin Type Alkyd
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 2 to 4 hr.
Dry Time Recoat 1 to 48 hr.
Dry Time 5 to 9 hr.
Coverage 6 to 10 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.