Check Availability
  • RUST-OLEUM 

    Specialty Spray Paint in Gloss Stainless for Metal, 12 oz.

  • Item # 10Z873
  • Mfr. Model # 7887830
Specialty Spray Paint in Gloss Stainless for Metal, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This specialty appliance epoxy spray paint is formulated for indoor metal surfaces. The moisture-resistant enamel dries to an ultra-hard finish that’s smooth and washable. Paint is ideal for refinishing the exterior of your appliances such as dishwashers, laundry machines, refrigerators, and other indoor metal applications (cabinets, tables).
Note: Not for use on objects exposed to heat (oven interiors, stovetops, etc.).
Show More Close
 

Technical Specifications

Item # 10Z873
Mfr. Model # 7887830
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand Specialty
Paint Color Family Silvers
Color Stainless
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal
Base Type Solvent
Resin Type Enamel
Application Temperature 50 to 90 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 2 to 4 hr.
Dry Time Recoat 30 min to 1 week
Dry Time 5 to 9 hr.
Coverage 7 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.