Check Availability
  • RUST-OLEUM 

    Solvent Degreaser, 16 oz. Aerosol Can

  • Item # 31NE86
  • Mfr. Model # 273928
Solvent Degreaser, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-performance Heavy-Duty Degreaser penetrates to clean grime, grease, diesel, and adhesive gum from tools, machinery, and surfaces. Sprays from any angle for easy cleaning.
Show More Close
 

Technical Specifications

Item # 31NE86
Mfr. Model # 273928
UNSPSC #47131821
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 16 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 595g/L
Net Weight 1 lb.
RTU Yield per Container 16 oz.
Contains D-Limonene
Flash Point -156 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.