Check Availability
  • RUST-OLEUM 

    Solvent Cleaner/Degreaser, 11 oz. Aerosol Can

  • Item # 6PEU3
  • Mfr. Model # 251597
Solvent Cleaner/Degreaser, 11 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® Caliper Cleaner removes brake dust and other contaminants to help prep brakes, drums, rotors, and springs for painting. Stop Rust® formula resists oil, grease, rust, salt, humidity, and solvents.
Show More Close
 

Technical Specifications

Item # 6PEU3
Mfr. Model # 251597
UNSPSC #47131805
Catalog Page 907
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Fleet/Vehicle
Cleaner Container Type Aerosol Can
Cleaner Container Size 11 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Net Weight 11 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms