Check Availability
  • RUST-OLEUM 

    Solvent-Base Spray Primer, Flat Black, 12 oz.

  • Item # 6DNU5
  • Mfr. Model # 257400
Solvent-Base Spray Primer, Flat Black, 12 oz. Spray Primer,Black,12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Industrial Choice® enamel high solids content provides faster, further coverage and resists chipping, fading, cracking, and peeling. 360° angle spray with comfort tip, reducing finger fatigue. Dries in 12 min. Enamel is suitable for use indoors or outdoors in mild to moderate conditions. For use on tools, ducts, vents, ladders, cabinets, lockers, furniture, and equipment VOC/MIR compliant and USDA acceptable. 1600 System.
Show More Close
 

Technical Specifications

Item # 6DNU5
Mfr. Model # 257400
UNSPSC #31211507
Catalog Page 1607
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Blacks
Color Black
Net Weight 12 oz.
Paint and Primer Finish Flat
Dry Time 1 hr.
Coverage 12 to 15 sq. ft.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
Resin Type Alkyd Enamel
Base Type Solvent
Application Temperature 50 to 100 Degrees F
Dry Time Tack Free 12 min.
Dry Time Recoat 1 to 24 hr.
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.