Check Availability
  • RUST-OLEUM 

    Solvent-Base Spray Primer, Gloss White, 12 oz.

  • Item # 10Z862
  • Mfr. Model # 209460
Solvent-Base Spray Primer, Gloss White, 12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed to renew the appearance of indoor and outdoor plastics, this spray is ideal for use on polypropylene, polystyrene, resin, PVC, fiberglass, and vinyl plastics such as chairs, tables, and planters.
Show More Close
 

Technical Specifications

Item # 10Z862
Mfr. Model # 209460
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Whites
Color White
Net Weight 12 oz.
Paint and Primer Finish Gloss
Dry Time 1 hr.
Coverage 8 to 10 sq. ft.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Fiberglass, Plastic, Vinyl
Resin Type Alkyd Enamel
Base Type Solvent
Application Temperature 50 to 90 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat 1 hr.
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.