Check Availability
  • RUST-OLEUM 

    Solvent-Base Rust Preventative Spray Primer, Flat Gray, 15 oz.

  • Item # 5U705
  • Mfr. Model # V2182838
  • (1)
Solvent-Base Rust Preventative Spray Primer, Flat Gray, 15 oz. Rust Preventative Spray Primer,Gray,15oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-preventative industrial spray paints on a fast-drying enamel. Provides excellent corrosion protection, as well as color and gloss retention. Resists chipping, cracking, and peeling. Indoor/outdoor use. V2100 system.
Show More Close
 

Technical Specifications

Item # 5U705
Mfr. Model # V2182838
UNSPSC #31211507
Catalog Page 1606
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Rust Preventative Spray Primer
Paint Sub-Brand V2100 System
Paint Color Family Grays
Color Gray
Net Weight 15 oz.
Paint and Primer Finish Flat
Dry Time 10 to 20 min.
Coverage 12 to 20 sq. ft.
Spray Primers Item Rust Preventative Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Metal, Steel
Resin Type Acrylic Enamel
Base Type Solvent
Application Temperature 50 Degrees to 100 Degrees F
Dry Time Tack Free 10 to 20 min.
Dry Time Recoat Anytime
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms