Check Availability
  • RUST-OLEUM 

    Solvent-Base Rust Preventative Spray Primer, Flat White, 15 oz.

  • Item # 4CY47
  • Mfr. Model # 209566
Solvent-Base Rust Preventative Spray Primer, Flat White, 15 oz. Rust Preventative Spray Primer,Wht,15 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4CY47
Mfr. Model # 209566
UNSPSC #31211507
Catalog Page 1606
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Rust Preventative Spray Primer
Paint Sub-Brand V2100 System
Paint Color Family Whites
Color White
Net Weight 15 oz.
Paint and Primer Finish Flat
Dry Time 10 to 20 min.
Coverage 12 to 20 sq. ft.
Spray Primers Item Rust Preventative Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Metal, Steel
Resin Type Acrylic Enamel
Base Type Solvent
Application Temperature 50 Degrees to 100 Degrees F
Dry Time Tack Free 10 to 20 min.
Dry Time Recoat Anytime
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms