Check Availability
  • RUST-OLEUM 

    Solvent-Base Precision Line Marking Paint, Caution Yellow, 17 oz.

  • Item # 6KN98
  • Mfr. Model # 203024
Solvent-Base Precision Line Marking Paint, Caution Yellow, 17 oz. Line Marking Paint,17 oz.,Caution Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Industrial Choice® inverted marking paints feature a Precision Line® spray tip. Provides fast-drying, highly visible markings. Solvent-based markings last 3 to 6 months when undisturbed. VOC/MIR compliant and USDA acceptable. M1600 System.
Show More Close
 

Technical Specifications

Item # 6KN98
Mfr. Model # 203024
UNSPSC #31211507
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Precision Line Marking Paint
Base Type Solvent
Line Striping Aerosol Yes
Paint Color Family Yellows
Color Caution Yellow
Size 17 oz.
Striping and Marking Paint and Chalk Item Precision Line Marking Paint
Paint and Primer Sub Category General Purpose Marking Paint
Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel
Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
Coverage 600 to 700 Linear ft./2" Strip
Net Weight 17 oz.
Dry Time 1 to 2 hr.
Dry Time Tack Free Less than 5 min.
Application Temperature 40 Degrees to 90 Degrees F
Exposure Conditions Mild to Moderate
For Use With Marking Guns
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.