Check Availability
  • RUST-OLEUM 

    Solvent-Base Inverted Striping Paint, Blue

  • Item # 6A380
  • Mfr. Model # 2326838
Solvent-Base Inverted Striping Paint, Blue Inverted Striping Paint,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Solvent-based paint handles striping and zone marks in high-traffic areas with crisp, defined lines. For indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 6A380
Mfr. Model # 2326838
UNSPSC #31211507
Catalog Page 1611
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Inverted Striping Paint
Base Type Solvent
Line Striping Aerosol Yes
Paint Color Family Blues
Color Blue
Size 18 oz.
Striping and Marking Paint and Chalk Item Inverted Striping Paint
Paint and Primer Sub Category General Purpose Striping Paint
Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
Paint and Primer Application Method Marking Wand, Spray
Coverage 275 to 300 Linear ft./3" Strip
Dry Time 10 min.
Dry Time Tack Free Less than 10 min.
Application Temperature 32 to 90 Degrees F
Exposure Conditions Mild to Moderate
For Use With Marking Guns
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov