Check Availability
  • RUST-OLEUM 

    Solvent-Base Inverted Striping Paint, Black

  • Item # 1F764
  • Mfr. Model # 2378838
Solvent-Base Inverted Striping Paint, Black Inverted Striping Paint,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

High performance inverted striping paint handles striping and zone marking in high-traffic areas. VOC/MIR compliant.
Show More Close
 

Technical Specifications

Item # 1F764
Mfr. Model # 2378838
UNSPSC #31211507
Catalog Page 1611
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Inverted Striping Paint
Base Type Solvent
Line Striping Aerosol Yes
Paint Color Family Blacks
Color Black
Size 18 oz.
Striping and Marking Paint and Chalk Item Inverted Striping Paint
Paint and Primer Sub Category General Purpose Striping Paint
Paint and Primer Surface Material Asphalt, Concrete, Grass, Metal
Paint and Primer Application Method Marking Wand, Spray
Coverage 275 to 300 Linear ft./3" Strip
Dry Time 10 min.
Dry Time Tack Free Less Than10 min.
Application Temperature 32 to 90 Degrees F
Exposure Conditions Mild to Moderate
For Use With Marking Guns
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov