Check Availability
  • RUST-OLEUM 

    Solvent-Base Inverted Marking Paint, Clear, 15 oz.

  • Item # 1PTH3
  • Mfr. Model # V2301838
Solvent-Base Inverted Marking Paint, Clear, 15 oz. Inverted Marking Paint,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 1PTH3
Mfr. Model # V2301838
UNSPSC #31211507
Catalog Page 1610
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Inverted Marking Paint
Base Type Solvent
Line Striping Aerosol Yes
Paint Color Family Clears
Color Clear
Size 15 oz.
Striping and Marking Paint and Chalk Item Inverted Marking Paint
Paint and Primer Sub Category General Purpose Striping Paint
Paint and Primer Surface Material Grass, Gravel
Paint and Primer Application Method Marking Wand, Spray
Coverage 300 to 350 Linear ft./1-1/2" Strip
Net Weight 15 oz.
Dry Time 5 min.
Dry Time Tack Free Less than 5 min.
Application Temperature 32 to 90 Degrees F
Exposure Conditions Mild to Moderate
Standards MIR Compliant
For Use With Mfr. No. 2393000, 210188
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.