Check Availability
  • RUST-OLEUM 

    Silver Gray Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 200 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 4CH80
  • Mfr. Model # 9182402
Silver Gray Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 200 sq. ft./gal. Coverage, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4CH80
Mfr. Model # 9182402
UNSPSC #31211504
Shipping Weight 12.4 lbs
Country of Origin USA *
Item Epoxy Mastic Coating
Base Type Solvent
Resin Type Epoxy Mastic
Color Family Grays
Color Silver Gray
Finish Semi-Gloss
Size 1 gal.
Coverage 125 to 200 sq. ft./gal.
Exposure Conditions Interior/Exterior
Dry Time 6 to 12 hr.
Application Temperature 50 Degrees to 100 Degrees F
Application Method Brush, Roll, Spray
For Use With 9100 or V9100 System Activators
Activator Properties None
System Series 9100
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms