Check Availability
  • RUST-OLEUM 

    Semi-Gloss Floor Finish for Wood, Crystal Clear, 1 gal.

  • Item # 1TBN8
  • Mfr. Model # 230131
Semi-Gloss Floor Finish for Wood, Crystal Clear, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1TBN8
Mfr. Model # 230131
UNSPSC #31211501
Shipping Weight 9.5 lbs
Country of Origin USA *
Stains and Sealers Product Grouping Floor Finish
For Use On Surface Material Wood
Paint Base Type Water
Paint Color Family Clears
Color Crystal Clear
Size 1 gal.
Finish Semi-Gloss
Coverage 400 to 500 sq. ft./gal.
VOC Content Less Than275g/L
Dry Time Recoat 2 hr.
Dry Time 2 to 24 hr.
Dry Time Tack Free 1 hr.
Application Temperature 55 to 90 Degrees F
Application Method Brush, Applicator Pad
Standards USDA Acceptable
Resin Type Varathane
Item Floor Finish
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov