Check Availability
  • RUST-OLEUM 

    Satin Interior/Exterior Paint, Water Base, White Pastel, 1 gal.

  • Item # 4CY29
  • Mfr. Model # 208040
Satin Interior/Exterior Paint, Water Base, White Pastel, 1 gal. Acryl Enamel,Wht Pastel,Beyond Satin,1g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sierra Performanceā„¢ odor-, pollutant-, VOC-free formula eliminates the environmental and flammability hazards of painting, especially in enclosed areas. Indoor or outdoor. Fast-drying, water-based acrylic urethane is washable, nonblocking, and protects against abrasion, chemicals, and corrosion on primed surfaces.

EXPOSURE CONDITIONS: Mild to moderate
Show More Close
 

Technical Specifications

Item # 4CY29
Mfr. Model # 208040
UNSPSC #31211501
Catalog Page 1599
Shipping Weight 11.85 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Paint Base Type Water
Paint Color Family Whites
Color White Pastel
Finish Satin
Size 1 gal.
Coverage 135 to 490 sq. ft./gal.
VOC Content VOC Free
Dry Time Recoat 2 to 4 hr.
Dry Time 30 min.
Application Method Brush, Roll, Spray
Standards USDA Acceptable
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.