Check Availability
  • RUST-OLEUM 

    Satin Interior/Exterior Paint, Water Base, Safety Orange, 1 gal.

  • Item # 40PK38
  • Mfr. Model # 285066
Satin Interior/Exterior Paint, Water Base, Safety Orange, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

RUST-OLEUM® 5200 system interior/exterior paint is a commercial direct-to-metal water-based acrylic enamel.

• This multipurpose coating has minimal odor and resists chalking and fading.
• Durable enough to withstand mild chemical fumes and spills.
Show More Close
 

Technical Specifications

Item # 40PK38
Mfr. Model # 285066
UNSPSC #31211506
Catalog Page 1600
Shipping Weight 10.37 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Masonry, Metal, Wood
Paint Base Type Water
Paint Color Family Oranges
Color Safety Orange
Finish Satin
Size 1 gal.
Coverage 165 to 260 sq. ft./gal
VOC Content Less than 250 g/L
Dry Time Recoat 1 to 3 hr.
Paint Sub-Brand Commercial
Paint Cleanup Soap and Water
Dry Time 2 to 4 hr.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll, Spray
Features Low VOC
Standards VOC Compliant
* This product's country of origin is subject to change