Check Availability
  • RUST-OLEUM 

    Satin Interior/Exterior Paint, Water Base, Safety Red, 5 gal.

  • Item # 35YG50
  • Mfr. Model # 285060
Satin Interior/Exterior Paint, Water Base, Safety Red, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose coating with minimal odor resists chalking and fading. Durable enough to withstand mild chemical fumes and spills.
Show More Close
 

Technical Specifications

Item # 35YG50
Mfr. Model # 285060
UNSPSC #31211502
Catalog Page 1601
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Masonry, Steel
Paint Base Type Water
Paint Color Family Reds
Color Safety Red
Finish Satin
Size 5 gal.
Coverage 582 to 625 sq. ft./gal.
VOC Content Less than 220 g/L
Dry Time Recoat 1 to 3 hr.
Dry Time 1 to 2 hr.
Application Method Brush, Roll, Spray
Features Long-Lasting Color and Gloss, Low Odor, Resistant to Mild Chemical Fumes/Spills and Speedy-Dry
Standards USDA FSIS Regulatory
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms