Check Availability
  • RUST-OLEUM 

    Satin Floor Finish for Wood, Crystal Clear, 1 gal.

  • Item # 1TBN6
  • Mfr. Model # 130231
Satin Floor Finish for Wood, Crystal Clear, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1TBN6
Mfr. Model # 130231
UNSPSC #31211501
Shipping Weight 8.75 lbs
Country of Origin USA *
Stains and Sealers Product Grouping Floor Finish
For Use On Surface Material Wood
Paint Base Type Oil
Paint Color Family Clears
Color Crystal Clear
Size 1 gal.
Finish Satin
Coverage 500 to 600 sq. ft./gal.
VOC Content 450 g/L
Dry Time Recoat 4 hr.
Dry Time 4 to 12 hr.
Dry Time Tack Free 1 hr.
Application Temperature 55 to 90 Degrees F
Application Method Brush, Lambs Wool Applicator Pad
Standards USDA Acceptable
Resin Type Varathane
Item Floor Finish
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: DE and MD.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov