Check Availability
Satin Enamel Paint, Alkyd Base, White, 5 gal.
  • RUST-OLEUM 

    Satin Enamel Paint, Alkyd Base, White, 5 gal.

  • Item # 34UP20
  • Mfr. Model # 282739
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 34UP20
Mfr. Model # 282739
UNSPSC #31211505
Shipping Weight 64.7 lbs
Country of Origin USA *
Item Enamel Paint
For Use On Surface Material Metal, Not for Use On Galvanized Steel
Paint Base Type Alkyd
Paint Color Family Whites
Color White
Finish Satin
Size 5 gal.
Coverage 240 to 440 sq. ft./gal.
VOC Content Less than 100g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roll, Spray
Features Get Excellent Protection and Coverage and Low VOCs with Rust-Oleum Commercial CV740 System 100 VOV DTM Alkyd Enamel, This Ready-to-Use Formula Provides An Easy-to-Maintain, High-Gloss Finish Specifically for Commercial Applications. Multi-Purpose Direct-to-Metal (DTM) Coating Excellent Coverage and Hide, Convenient, Requires No Measuring or Mixing Can Be Brushed, Rolled or Sprayed, Resists Rust, Chipping, General Weathering, Mild Chemical Fumes and Light Abrasion, For Everyday Commercial Use, Metal Trim, Structural Steel, Handrails, Cabinets, Etc. Meets USDA Requirements for Incidental Food Contact Accepted for Use In Federally Registered Canadian Food Facilities
Standards USDA FSIS

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms