Check Availability
  • RUST-OLEUM 

    Safety Yellow Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 225 sq. ft./gal. Coverage, Size: 1 gal

  • Item # 6H386
  • Mfr. Model # 9144402
Safety Yellow Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 225 sq. ft./gal. Coverage, Size: 1 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This direct-to-metal (DTM), self-priming formula is designed for use in moderate to severe environments. Features superior long-term resistance in both interior and exterior applications. Can be used directly on sound rusted steel with a minimum of surface preparation. Coating is also suitable for use on clean steel, concrete (including concrete floors), galvanized metal, previously coated, and slightly damp surfaces. Convenient 1:1 mixing ratio.
Show More Close
 

Technical Specifications

Item # 6H386
Mfr. Model # 9144402
UNSPSC #31211504
Shipping Weight 11.65 lbs
Country of Origin USA *
Item Epoxy Mastic Coating
Base Type Solvent
Resin Type Epoxy Mastic
Color Family Yellows
Color Safety Yellow
Finish Semi-Gloss
Size 1 gal.
VOC Content Less Than 250 g/L
Coverage 125 to 225 sq. ft./gal.
Exposure Conditions Interior/Exterior
Dry Time 6 to 12 hr.
Dry Time Recoat 16 to 72 hr.
Application Temperature 50 Degrees to 100 Degrees F
Application Method Brush, Roll, Spray
For Use With 9100 or V9100 System Activators
Activator Properties Low VOC
System Series 9100
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms