Check Availability
  • RUST-OLEUM 

    Rust Preventative Spray Paint in Metallic Metallic Galvanized for Metal, Steel, 20 oz.

  • Item # 5W180
  • Mfr. Model # V2185838
Rust Preventative Spray Paint in Metallic Metallic Galvanized for Metal, Steel, 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Zinc-rich coating contains a high level of zinc providing superior protection against rust and corrosion and great for touch-up on base metals, gutters, galvanized ducts, and production welds.
Show More Close
 

Technical Specifications

Item # 5W180
Mfr. Model # V2185838
UNSPSC #31211507
Catalog Page 1606
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Color Family Silvers
Color Metallic Galvanized
Paint and Primer Finish Metallic
Net Weight 20 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Metal, Steel
Base Type Solvent
Resin Type Enamel
Application Temperature 50 Degrees to 100 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 10 to 20 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 10 to 20 min.
Coverage 12 to 20 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms