Check Availability
  • RUST-OLEUM 

    Professional Rust Preventative Spray Paint in Semi-Gloss Black for Aluminum, Fiberglass, Metal, Plas

  • Item # 459V06
  • Mfr. Model # 239107
Professional Rust Preventative Spray Paint in Semi-Gloss Black for Aluminum, Fiberglass, Metal, Plas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 459V06
Mfr. Model # 239107
UNSPSC #0
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Professional
Paint Color Family Blacks
Color Black
Paint and Primer Finish Semi-Gloss
Net Weight 15 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic, Wood
Base Type Alkyd
Resin Type Enamel
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 15 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 to 2 hr.
Coverage 14 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , China , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , South Korea , Lithuania , Luxembourg , Latvia , Malta , Netherlands , New Zealand , Philippines , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms