This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RUST-OLEUM 

    Professional Rust Preventative Spray Paint in Gloss Regal Red for Aluminum, Fiberglass, Metal, Plast

  • Item # 459U97
  • Mfr. Model # 7565838
Professional Rust Preventative Spray Paint in Gloss Regal Red for Aluminum, Fiberglass, Metal, Plast

See alternate products available online.

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 459U97
Mfr. Model # 7565838
UNSPSC #0
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand Professional
Paint Color Family Reds
Color Regal Red
Paint and Primer Finish Gloss
Net Weight 15 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic, Wood
Base Type Alkyd
Resin Type Enamel
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Interior/Exterior
Standards MIR Compliant
Dry Time Tack Free 15 min.
Dry Time Recoat 1 to 48 hr.
Dry Time 1 to 2 hr.
Coverage 14 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms