Check Availability
  • RUST-OLEUM 

    Polyurea Abrasive Mat Anti-Slip Rung Cover, 2"H x 12"W

  • Item # 53JU14
  • Mfr. Model # 10LRBK1202
Polyurea Abrasive Mat Anti-Slip Rung Cover, 2"H x 12"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JU14
Mfr. Model # 10LRBK1202
UNSPSC #31201513
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Anti-Slip Rung Cover
Step Tread Abrasive Mat
Material Polyurea
Overall Length 12"
Overall Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms