Check Availability
  • RUST-OLEUM 

    Marking Device,SpraySmart Paint

  • Item # 34UP25
  • Mfr. Model # 275124
Marking Device,SpraySmart Paint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Field marking machine sprays in any direction on any substrate and in any weather condition. Designed to fully empty each paint pouch with no waste. Fits in existing marking paint wands. Compact, lightweight design. Li-ion battery sprays up to 48 paint pouches when fully charged.
Show More Close
 

Technical Specifications

Item # 34UP25
Mfr. Model # 275124
UNSPSC #49161524
Catalog Page 1610
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Propellant-Free Marking Device
Holds SpraySmart(TM) Pouch
Material of Construction Plastic
Overall Length 16-11/16"
For Use With SpraySmart(TM) Paint
Includes Extra Caps, Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.