Check Availability
  • RUST-OLEUM 

    Industrial Choice Electrical Utility Industry Spray Paint in Gloss ANSI 49 Medium Light Gray for Mas

  • Item # 2RE52
  • Mfr. Model # 214646
Industrial Choice Electrical Utility Industry Spray Paint in Gloss ANSI 49 Medium Light Gray for Mas Spray Paint ,Medium Light Gray,12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Industrial Choice® 1600 System multipurpose enamel paint has high solids content providing faster, further coverage and resists chipping, fading, cracking, and peeling. 360° angle spray with comfort tip, reduces finger fatigue. Dries in 12 min. Enamel is suitable for use indoors or outdoors in mild to moderate conditions. For use on tools, ducts, vents, ladders, cabinets, lockers, furniture, and equipment VOC/MIR compliant and USDA acceptable.
Show More Close
 

Technical Specifications

Item # 2RE52
Mfr. Model # 214646
UNSPSC #31211504
Catalog Page 1607
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Electrical Utility Industry Spray Paint
Paint Sub-Brand Industrial Choice
Paint Color Family Grays
Color ANSI 49 Medium Light Gray
Paint and Primer Finish Gloss
Net Weight 12 oz.
Spray Paints Item Electrical Utility Industry Spray Paint
Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
Base Type Solvent
Resin Type Alkyd Enamel
Application Temperature 50 to 100 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 10 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 1 hr.
Coverage 12 to 15 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.