Check Availability
  • RUST-OLEUM 

    High Performance Rust Preventative Spray Paint in Fluorescent Fluorescent Red for Metal, Steel, 14 o

  • Item # 5W178
  • Mfr. Model # 2264838
High Performance Rust Preventative Spray Paint in Fluorescent Fluorescent Red for Metal, Steel, 14 o Rust Preventative,Fluorescent,Red,14 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High PerformanceĀ® V2100 System is a rust-preventative paint that dries fast on enamel. In addition to excellent corrosion protection, it provides color and gloss retention. Resists chipping, cracking, and peeling. Suitable for indoor and outdoor use.
Show More Close
 

Technical Specifications

Item # 5W178
Mfr. Model # 2264838
UNSPSC #31211507
Catalog Page 1606
Shipping Weight 1.18 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand High Performance
Paint Color Family Reds
Color Fluorescent Red
Paint and Primer Finish Fluorescent
Net Weight 14 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Metal, Steel
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 100 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 10 to 20 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 10 to 20 min.
Coverage 10 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms