Check Availability
  • RUST-OLEUM 

    High Performance Rust Preventative Spray Paint in Hammered Metal Dark Bronze for Metal, Steel, 15 oz

  • Item # 4CY59
  • Mfr. Model # 209564
High Performance Rust Preventative Spray Paint in Hammered Metal Dark Bronze for Metal, Steel, 15 oz Spray Paint,Metal Dark Bronze,15 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-preventative industrial spray paints on a fast-drying enamel. Provides excellent corrosion protection, as well as color and gloss retention. Resists chipping, cracking, and peeling. Indoor/outdoor use. V2100 system.
Show More Close
 

Technical Specifications

Item # 4CY59
Mfr. Model # 209564
UNSPSC #31211507
Catalog Page 1606
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Rust Preventative Spray Paint
Paint Sub-Brand High Performance
Paint Color Family Silvers
Color Metal Dark Bronze
Paint and Primer Finish Hammered
Net Weight 15 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Metal, Steel
Base Type Solvent
Resin Type Acrylic Enamel
Application Temperature 50 Degrees to 100 Degrees F
Exposure Conditions Interior/Exterior
Standards VOC and MIR Compliant
Dry Time Tack Free 10 to 20 min.
Dry Time Recoat 1 to 24 hr.
Dry Time 10 to 20 min.
Coverage 14 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms